Motion
LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI

LENOX TOOL COMPANY
LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI

LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI
MI ITEM #11667938
MFR #LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI
Your Price$83.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI

LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI
MI ITEM #11667938
MFR #LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.48/each(List $116.86)

Overview

Mfr description
LXHT80823 NEXT GEN 2-3/8 RATCHETING TUBI
  • 25% less effort - premium coated stainless steel blade and high leverage design cuts rigid plastic tubing with less effort
  • Clean square cuts, straight and easy gets the job done right quickly and easily
  • Comfortable grip rubber handles allow for confident cutting even in wet, dirty environments

Specifications

  • Material
    Steel
  • Cutter Design
    Plier
  • Ratcheting
    Yes
  • Warranty
    Limited lifetime warranty
  • Replaceable Blade
    No
  • Reamer
    Yes
  • Quick Release
    Yes
  • Min Cutting Diameter
    2 in
  • Maximum Cutting Diameter
    2.375 in
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought