Motion
PCFP3KIT 3 TL COMBO-BN200SB, FN250SB, PI

Porter Cable
PCFP3KIT 3 TL COMBO-BN200SB, FN250SB, PI

3-Nailer and Compressor Combo Kit
MI ITEM #11667941
MFR #PCFP3KIT 3 TL COMBO-BN200SB, FN250SB, PI
List Price$781.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Porter Cable
PCFP3KIT 3 TL COMBO-BN200SB, FN250SB, PI

3-Nailer and Compressor Combo Kit
MI ITEM #11667941
MFR #PCFP3KIT 3 TL COMBO-BN200SB, FN250SB, PI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$781.06/each for your price

Overview

Mfr description
PCFP3KIT 3 TL COMBO-BN200SB, FN250SB, PI
  • C2002 shroud allows for better protection and portability
  • C2002 has 2.6 SCFM at 90 psi, allowing for quick compressor recovery time, per ISO1217
  • C2002 easily carried at only 30 lbs.
  • PIN138 uses 23 Ga. headless and slight head pin nails from 5/8 in. to 1-3/8 in. length

Specifications

  • Horsepower
    .8 hp
  • UPC_NO
    885911698900
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • Amperage
    10 A
  • Case Included
    No
  • Compressor Weight
    34 lbs
  • Contents
    (1) 25 ft., 1/4 in. air hose with coupler and plug, (1) BN200SB: 18 Ga. 2 in. Brad Nailer, (1) C2002 6 gal. 150 psi Pancake Compressor, (1) FN250SB: 16 Ga. 2-1/2 in. Finish Nailer, (1) PIN138: 23 Ga 1-3/8 in. Pin Nailer
  • Cordless or Corded
    Corded
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Red/Black
  • Height
    18.5 in
  • Length
    18 in
  • Pressure Gauge
    Yes
  • Pressure Rating
    150 psi
  • Tank Capacity
    6 gal (US)
  • Tank Material
    Steel
  • Tank Type
    Portable
  • UL Listed
    Yes
  • Voltage Rating
    120 V
  • Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought