Motion
DWE6423

DEWALT
DWE6423

5 in. Variable-Speed Random Orbit Sander
Mi Item #11667942
MFR #DWE6423
Price$119.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE6423

5 in. Variable-Speed Random Orbit Sander
Mi Item #11667942
MFR #DWE6423

Mfr description
DWE6423 5IN VARIABLE SPEED RANDOM ORBIT
  • 3.0-Amp motor that spins the pad at 8,000 - 12,000 OPM
  • Separate counterweight design reduces vibration for improved comfort
  • Improved dust-sealed switch to protect against dust ingestion for longer switch life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.12/each

Specifications

Dimensions

  • Height
    6.375 in
  • Pad Size
    5"
  • Tool Weight
    3.4 lbs

Details

  • Amperage
    1899-12-31 03:00:00
  • Case Included
    No
  • Cordless or Corded
    Corded
  • CSA Certified
    No
  • ETL Listed
    No
  • Features & Benefits
    • 3.0-Amp motor that spins the pad at 8,000 - 12,000 OPM • Separate counterweight design reduces vibration for improved comfort • Improved dust-sealed switch to protect against dust ingestion for longer switch life • Improved dust collection and one-handed locking dust bag • To attach dust port to other vacuum systems with 1-1/4-in hoses, use DWV9000 Universal Quick Connector
  • Finish Coating
    Yellow/Black
  • Includes
    Dust Collection
  • Plane Type
    Single Plane
  • Power Source
    Electric - Corded
  • Sander Style
    Random Orbit
  • Speed
    8,000 - 12,000 opm
  • UL Listed
    Yes
  • UPC_NO
    885911350013
  • Variable Speed
    Yes
  • Warranty
    3 Year Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)