Motion
LXAR9110CT
Reciprocating Saw Blade - Medium Metal, Thick Metal & Non-Ferrous Metal, TPI: 10, 9.0000 in Long
MI ITEM #11667943
MFR #LXAR9110CT
Price$126.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade - Medium Metal, Thick Metal & Non-Ferrous Metal, TPI: 10, 9.0000 in Long
MI ITEM #11667943
MFR #LXAR9110CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.30/each

Specifications

Dimensions

  • Blade Length
    9 in
  • Blade Thickness
    0.05 in
  • Blade Width
    1 in
  • Contents
    5 blades
  • Length
    9.0000 in
  • Teeth Per Inch
    0
  • Width
    0.0500 in

Details

  • Application
    Thick Metal, Medium Metal, Stainless Steel & Fire Rescue
  • Blade Material
    Bimetal
  • Blade Type
    Reciprocating Saw
  • Cutting Material
    Medium Metal, Thick Metal & Non-Ferrous Metal
  • Progressive Blade Tooth Spacing
    No
  • Set or Individual
    Individual
  • Tpi
    10
  • UPC_NO
    885911645676

Overview

Mfr description
LXAR9110CT RECIPS 9110RCT 9 X 1 X 050 X
  • Up to 50X life: High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss
  • FAST CUTS IN DEMANDING METAL CUTTING APPLICATIONS: Titanium coating makes teeth more wear-resistent, so they stay sharp for quicker cuts
  • STRAIGHT CUTS IN LARGE DIAMETER MATERIALS: Tall, thick blade profile designed to deliver straight cuts and long life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought