Motion
54868104
0.05 - 0.08 Carat Single Point Concave Radius Diamond Dresser - 3/8" Shank Diam, 51mm Shank Length
Mi Item #11668042
MFR #54868104
Price$156.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.05 - 0.08 Carat Single Point Concave Radius Diamond Dresser - 3/8" Shank Diam, 51mm Shank Length
Mi Item #11668042
MFR #54868104

Mfr description
54868104 .033-.062 STNDRD SG DIA.RADIUSD
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.83/each

Specifications

Dimensions

  • Carat Size
    0.05 - 0.08
  • Shank Diameter
    3/8 in

Details

  • Point Type
    Single Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)