Motion
85608297
Mounted Point - 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #11668044
MFR #85608297
List Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #11668044
MFR #85608297

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.73/each for your price

Overview

Mfr description
85608297 B125 1/4X1/4X1/8SHK HD MODERN A
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.

Specifications

  • Grade
    Medium
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    61,650
  • Point Shape
    Ball
  • Point Shape Code
    B125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought