Motion
85608347
1" Head Diam x 1/4" Thickness, W216, Cylinder End, Aluminum Oxide Mounted Point Blue-Gray, Medium Grade, 38,200 RPM
MI ITEM #11668046
MFR #85608347
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Head Diam x 1/4" Thickness, W216, Cylinder End, Aluminum Oxide Mounted Point Blue-Gray, Medium Grade, 38,200 RPM
MI ITEM #11668046
MFR #85608347

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85608347 AW216 1X1/4X1/4SHK HD MODERN AB
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grade
    Medium
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1/4 in
  • Max Rpm
    38,200
  • Point Shape
    Cylinder
  • Point Shape Code
    W216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought