Overview
Mfr description
85608396 B125 1/4X1/4X1/8SHK MD MODERN A
- Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach
- Commonly used for blending and finishing applications on cermaic, steels and metal
Specifications
- Head Diameter1/4 in
- Shank Diameter1/8 in
- Head Thickness1/4 in
- Point ShapeBall
- Point Shape CodeB125
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data