Overview
Mfr description
85608404 AW192 5/8X1/4X1/4" MED DUTY MOU
- Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals
Specifications
- Head Diameter5/8 in
- Shank Diameter1/4 in
- Head Thickness1/4 in
- Point ShapeCylinder
- Point Shape CodeW192
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data