Motion
00027052

Made in USA
00027052

12 x 24 x 12", MERV 15, 98% Efficiency, V-Bank Mini-Pleat Air Filter Microfiberglass, Plastic Frame, 500 Max FPM, 1,000 CFM, High Capacity, Use with Any Unit
MI ITEM #11668646
MFR #00027052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00027052

12 x 24 x 12", MERV 15, 98% Efficiency, V-Bank Mini-Pleat Air Filter Microfiberglass, Plastic Frame, 500 Max FPM, 1,000 CFM, High Capacity, Use with Any Unit
MI ITEM #11668646
MFR #00027052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00027052 00027052 12X24X12 95% DOP SUPER
  • Mini-Pleat

Specifications

  • Maximum Air Flow
    500 FPM
  • Frame Material
    Plastic
  • Actual Depth
    11-1/2 in
  • Actual Height
    11-3/8 in
  • Actual Width
    23-3/8 in
  • Capacity
    High
  • CFM
    1000
  • Filter Type
    V-Bank Mini-Pleat
  • Final Resistance At Fpm
    2 in
  • Initial Resistance At Fpm
    0.81 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Microfiberglass
  • MERV Rating
    15
  • Nominal Overall Depth
    12 in
  • Nominal Overall Height
    12 in
  • Nominal Overall Width
    24 in
  • Particle Capture Efficiency
    98
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text