Motion
27060
Pleated Panel Filter - MERV: 15, 500 fpm Air Flow, Microfiberglass Material
MI ITEM #11668647
MFR #27060
List Price$538.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - MERV: 15, 500 fpm Air Flow, Microfiberglass Material
MI ITEM #11668647
MFR #27060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$538.55/each for your price

Overview

Mfr description
00027060 00027060 24X24X12 98% DOP SUPER
  • Mini-Pleat

Specifications

  • MERV
    15
  • Maximum Air Flow
    500 fpm
  • Filter Material
    Microfiberglass
  • Frame Material
    Plastic
  • Actual Depth
    11-1/2 in
  • Actual Height
    23-3/8 in, 23.380 in
  • Actual Width
    23-3/8 in, 23.380 in
  • Capacity
    High
  • CFM
    2000
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    2 in
  • Initial Resistance At Fpm
    0.81 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Microfiberglass
  • MERV Rating
    15
  • Nominal Overall Depth
    12 in
  • Nominal Overall Height
    24 in
  • Nominal Overall Width
    24 in
  • Particle Capture Efficiency
    98
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text