Motion
00049833

Made in USA
00049833

PUNCH SET #00049908 1/4" REPL.PUNCH FOR
MI ITEM #11668687
MFR #00049833
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00049833

PUNCH SET #00049908 1/4" REPL.PUNCH FOR
MI ITEM #11668687
MFR #00049833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00049833 00049833 1/4" REPL.PUNCH FOR PU

Specifications

  • Diameter
    1/4 in
  • Length
    2 in
  • Material
    Tool Steel
  • Material Grade
    A-2
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought