1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00054023
3-3/4" Long x 2" Wide, Hinge;Zinc, Zinc Plated Finish
MI ITEM #
11668762
MFR #
00054023
Price
$33.53
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Hinges
Made in USA 00054023
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00054023
3-3/4" Long x 2" Wide, Hinge;Zinc, Zinc Plated Finish
MI ITEM #
11668762
MFR #
00054023
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$33.53
/each
Qty
Add to Cart
Specifications
Dimensions
Length
3-3/4 in
Width
2 in
Details
Finish Coating
Zinc Plated
Material
Zinc
PSC Code
5340
Overview
Mfr description
00054023 00054023 NARROW BUTT ZINC 4 A.L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought