Motion
00054072

Made in USA
00054072

310 Piece, M6 to M25, Steel, Snap External Retaining Ring Assortment Includes Compartmented Case, Specification Labels
Mi Item #11668764
MFR #00054072
Price$132.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00054072

310 Piece, M6 to M25, Steel, Snap External Retaining Ring Assortment Includes Compartmented Case, Specification Labels
Mi Item #11668764
MFR #00054072

Mfr description
00054072 00054072 MET EXT RET RING ASST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.73/each

Specifications

Dimensions

  • Maximum Nominal Size
    M25 mm
  • Minimum Nominal Size
    M6 mm

Details

  • Includes
    Compartmented Case, Specification Labels
  • Material
    Steel
  • Number Of Pieces
    310
  • System of Measurement
    Metric
  • Type
    Snap External Retaining Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)