Motion
00054098

Made in USA
00054098

174 Piece, M10 to M40, Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case, Specification Labels
MI ITEM #11668766
MFR #00054098
Price$122.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00054098

174 Piece, M10 to M40, Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case, Specification Labels
MI ITEM #11668766
MFR #00054098

Mfr description
00054098 00054098 MET INT RET RING ASST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.85/each

Specifications

Dimensions

  • Maximum Nominal Size
    M40 mm
  • Minimum Nominal Size
    M10 mm

Details

  • Includes
    Compartmented Case, Specification Labels
  • Material
    Steel
  • Number Of Pieces
    174
  • System of Measurement
    Metric
  • Type
    Snap Internal Retaining Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)