Motion
00054114

Made in USA
00054114

190 Piece, M2.3 to M19, Steel, E Style External Retaining Ring Assortment Includes Compartmented Case, Specification Labels
Mi Item #11668767
MFR #00054114
Price$69.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00054114

190 Piece, M2.3 to M19, Steel, E Style External Retaining Ring Assortment Includes Compartmented Case, Specification Labels
Mi Item #11668767
MFR #00054114

Mfr description
00054114 00054114 METRIC E CLIP ASSORT F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.80/each

Specifications

Dimensions

  • Maximum Nominal Size
    M19 mm
  • Minimum Nominal Size
    M2.3 mm
  • Nominal Sizes Included
    M2.3 mm, M3.2 mm, M4 mm, M5 mm, M6 mm, M7 mm, M8 mm, M9 mm, M10 mm, M12 mm, M15 mm, M19

Details

  • Includes
    Compartmented Case, Specification Labels
  • Material
    Steel
  • Number Of Pieces
    190
  • System of Measurement
    Metric
  • Type
    E Style External Retaining Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)