Motion
00054171

Made in USA
00054171

206 Piece, 1/8 to 7/8", Stainless Steel, E Style External Retaining Ring Assortment Includes Compartmented Case, Specification Labels
MI ITEM #11668770
MFR #00054171
List Price$310.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00054171

206 Piece, 1/8 to 7/8", Stainless Steel, E Style External Retaining Ring Assortment Includes Compartmented Case, Specification Labels
MI ITEM #11668770
MFR #00054171

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$310.45/each for your price

Overview

Mfr description
00054171 00054171 S/S E-CLIP ASSORTMENT

Specifications

  • Includes
    Compartmented Case, Specification Labels
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Nominal Size
    7/8 in
  • Minimum Nominal Size
    1/8 in
  • Number Of Pieces
    206
  • Type
    E Style External Retaining Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought