Motion
00054197

Made in USA
00054197

120 Piece, 1/2 to 1-3/4", Stainless Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case, Specification Labels
MI ITEM #11668771
MFR #00054197
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00054197

120 Piece, 1/2 to 1-3/4", Stainless Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case, Specification Labels
MI ITEM #11668771
MFR #00054197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00054197 00054197 S/S INT RET RING KIT F

Specifications

  • Includes
    Compartmented Case, Specification Labels
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Nominal Size
    1-3/4 in
  • Minimum Nominal Size
    1/2 in
  • Number Of Pieces
    120
  • Type
    Snap Internal Retaining Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought