1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00054346
8" Long x 2" Wide, Hinge;Aluminum, Brushed Finish
MI ITEM #
11668773
MFR #
00054346
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Hinges
Made in USA 00054346
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00054346
8" Long x 2" Wide, Hinge;Aluminum, Brushed Finish
MI ITEM #
11668773
MFR #
00054346
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00054346 00054346 FLUSH ALUM STRAP HINGE
Specifications
Material
Aluminum
Length
8 in
Width
2 in
PSC Code
5340
Finish Coating
Brushed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data