Overview
Mfr description
00066332 00066332 1/4X1-1/2X1/8 MEDIUM M
Specifications
- Bob DensityMedium
- Bob MaterialWool Felt
- Bob ShapeTaper
- Head Length1/4 in
- Maximum Diameter1/4 in
- Shank Diameter1/8 in
- Shank Length1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data