Specifications
Dimensions
- Head Length1-1/2 in
- Maximum Diameter3/8 in
- Shank Diameter1/8 in
- Shank Length1-1/2 in
Details
- Bob DensityMedium
- Bob MaterialWool Felt
- Bob ShapeTaper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)