Motion
00066365

Made in USA
00066365

3/8" Diam 1/8" Shank Diam Hard Density Taper Shaped Mounted Bob 1-3/4" Head Length, 1-1/2" Shank Length, Wool Felt
Mi Item #11668886
MFR #00066365
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00066365

3/8" Diam 1/8" Shank Diam Hard Density Taper Shaped Mounted Bob 1-3/4" Head Length, 1-1/2" Shank Length, Wool Felt
Mi Item #11668886
MFR #00066365

Mfr description
00066365 00066365 3/8X1-1/2X1/8 HARD MOU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Length
    1-3/4 in
  • Maximum Diameter
    3/8 in
  • Shank Diameter
    1/8 in
  • Shank Length
    1-1/2 in

Details

  • Bob Density
    Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)