Motion
00066373

Made in USA
00066373

1/2" Diam 1/8" Shank Diam Medium Density Taper Shaped Mounted Bob 1/2" Head Length, 1-1/2" Shank Length, Wool Felt
Mi Item #11668887
MFR #00066373
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00066373

1/2" Diam 1/8" Shank Diam Medium Density Taper Shaped Mounted Bob 1/2" Head Length, 1-1/2" Shank Length, Wool Felt
Mi Item #11668887
MFR #00066373

Mfr description
00066373 00066373 1/2X1-1/2X1/8 MEDIUM M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.60/each

Specifications

Dimensions

  • Head Length
    1/2 in
  • Maximum Diameter
    1/2 in
  • Shank Diameter
    1/8 in
  • Shank Length
    1-1/2 in

Details

  • Bob Density
    Medium
  • Bob Material
    Wool Felt
  • Bob Shape
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)