Overview
Mfr description
00066381 00066381 1/2X1-1/2X1/8 HARD MOU
Specifications
- Bob DensityHard
- Bob MaterialWool Felt
- Bob ShapeTaper
- Head Length1/2 in
- Maximum Diameter1/2 in
- Shank Diameter1/8 in
- Shank Length1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data