Motion
00070524

Made in USA
00070524

TABLE MAT KITS 24X48 3 LAYER RUBBER
MI ITEM #11668896
MFR #00070524
List Price$435.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00070524

TABLE MAT KITS 24X48 3 LAYER RUBBER
MI ITEM #11668896
MFR #00070524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$435.80/each for your price

Overview

Mfr description
00070524 00070524 24X48 3 LAYER RUBBER T

Specifications

  • Thickness
    0.1250 in
  • Number Of Layers
    3
  • Mat Material
    Vinyl
  • Color
    Blue
  • Includes
    14213 Common Point Kit w/Snap, Statfree Z2 Benchmat
  • Product Types
    Anti-Static Table Mat Kit
  • PSC Code
    4240
  • Length
    4.00 ft
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought