Motion
00075556

Made in USA
00075556

1/8" Pipe, Inline Hard Seat Needle Valve FNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
Mi Item #11668897
MFR #00075556
Price$146.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00075556

1/8" Pipe, Inline Hard Seat Needle Valve FNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
Mi Item #11668897
MFR #00075556

Mfr description
00075556 00075556 1/8" FXF ALLOY HARD SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.50/each

Specifications

Dimensions

  • Pipe Size
    1/8 in

Details

  • End Connections
    FNPT x FNPT
  • Material
    Alloy
  • Maximum Working Pressure
    10,000.00 psi
  • Style
    In-line
  • Type
    Hard Seat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)