Motion
00075671

Made in USA
00075671

3/4" Pipe, Angled Hard Seat Needle Valve FNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
MI ITEM #11668905
MFR #00075671
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00075671

3/4" Pipe, Angled Hard Seat Needle Valve FNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
MI ITEM #11668905
MFR #00075671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00075671 00075671 3/4" FXF ANGLE ALLOY H

Specifications

  • Material
    Alloy
  • Type
    Hard Seat
  • Pipe Size
    3/4 in
  • Maximum Working Pressure
    10,000.00 psi
  • End Connections
    FNPT x FNPT
  • Style
    Angled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought