Motion
00075705

Made in USA
00075705

Hydraulic Needle Valve - 500 °F, Metal
MI ITEM #11668909
MFR #00075705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00075705

Hydraulic Needle Valve - 500 °F, Metal
MI ITEM #11668909
MFR #00075705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00075705 00075705 1/2" MXF ANGLE ALLY HA

Specifications

  • Max Operating Temperature
    500 °F
  • Body Material
    Metal
  • Check Valve Type
    Needle
  • Thread Size
    1/2 in
  • Material
    Alloy
  • Min Operating Temperature
    -20 °F
  • Type
    Hard Seat
  • Pipe Size
    1/2 in
  • Material Grade
    416, 1045
  • Maximum Working Pressure
    10,000.00 psi
  • End Connections
    MNPT x FNPT
  • Style
    Angled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text