Overview
Mfr description
00075713 00075713 1/8" FXF 316-SS HARD S
Specifications
- MaterialStainless Steel
- TypeHard Seat
- Pipe Size1/8 in
- Material Grade316
- Maximum Working Pressure10,000.00 psi
- End ConnectionsFNPT x FNPT
- StyleIn-line
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data