Overview
Mfr description
00075739 00075739 3/8" FXF 316SS HARD SE
Specifications
- MaterialStainless Steel
- TypeHard Seat
- Pipe Size3/8 in
- Material Grade316
- Maximum Working Pressure10,000.00 psi
- End ConnectionsFNPT x FNPT
- StyleIn-line
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data