Motion
00075994

Made in USA
00075994

Hydraulic Needle Valve - 200 °F, Stainless Steel
Mi Item #11668915
MFR #00075994
Price$226.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00075994

Hydraulic Needle Valve - 200 °F, Stainless Steel
Mi Item #11668915
MFR #00075994

Mfr description
00075994 00075994 1/8" FXF 316SS MINIATU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.93/each

Specifications

Dimensions

  • Pipe Size
    1/8 in
  • Thread Size
    1/8 in

Details

  • Body Material
    Stainless Steel
  • Check Valve Type
    Needle
  • End Connections
    FNPT x FNPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Operating Temperature
    200 °F
  • Maximum Working Pressure
    6,000.00 psi
  • Style
    In-line
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)