Motion
00076018

Made in USA
00076018

1/4" Pipe, Inline Miniature Needle Valve MNPT x FNPT Ends, Grade 316 Stainless Steel Valve, 6,000 Max psi
Mi Item #11668917
MFR #00076018
Price$231.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00076018

1/4" Pipe, Inline Miniature Needle Valve MNPT x FNPT Ends, Grade 316 Stainless Steel Valve, 6,000 Max psi
Mi Item #11668917
MFR #00076018

Mfr description
00076018 00076018 1/4" M XF 316SS MINIAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.30/each

Specifications

Dimensions

  • Pipe Size
    1/4 in

Details

  • End Connections
    MNPT x FNPT
  • Material
    Stainless Steel
  • Material Grade
    316
  • Maximum Working Pressure
    6,000.00 psi
  • Style
    In-line
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)