Motion
00076034

Made in USA
00076034

Hydraulic Needle Valve - 200 °F, Metal
Mi Item #11668920
MFR #00076034
Price$86.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00076034

Hydraulic Needle Valve - 200 °F, Metal
Mi Item #11668920
MFR #00076034

Mfr description
00076034 00076034 1/4 " FXF ALLOY MINIAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.50/each

Specifications

Dimensions

  • Pipe Size
    1/4 in
  • Thread Size
    1/4 in

Details

  • Body Material
    Metal
  • Check Valve Type
    Needle
  • End Connections
    FNPT x FNPT
  • Material
    Alloy
  • Material Grade
    1045
  • Max Operating Temperature
    200 °F
  • Maximum Working Pressure
    6,000.00 psi
  • Style
    In-line
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)