Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00076042

1/4" Pipe, Inline Miniature Needle Valve MNPT x FNPT Ends, Alloy Valve, 6,000 Max psi
MI ITEM #11668921
MFR #00076042

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00076042 00076042 1/4" MXF ALLOY MINIATU

Specifications

  • Material
    Alloy
  • Type
    Miniature
  • Pipe Size
    1/4 in
  • Maximum Working Pressure
    6,000.00 psi
  • End Connections
    MNPT x FNPT
  • Style
    In-line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought