Motion
00077875

Made in USA
00077875

3/8" Diam, 3/8" Drill, 4" OAL, Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668925
MFR #00077875
List Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00077875

3/8" Diam, 3/8" Drill, 4" OAL, Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668925
MFR #00077875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.15/each for your price

Overview

Mfr description
00077875 00077875 TAPER-BOLT 3/8 X 4 MAD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Taper bolt concrete anchors are vibration-resistant anchors used in concrete
  • They have an expander nut that allows the anchor to fit in bottomless and differently sized holes.

Specifications

  • Drill Size
    3/8 in
  • Diameter
    3/8 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Minimum Embedment
    1-7/8 in
  • Overall Length
    4 in
  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Type
    Taper Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought