Motion
00077891

Made in USA
00077891

1/2" Diam, 1/2" Drill, 4" OAL, 1" Min Embedment Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668928
MFR #00077891
List Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00077891

1/2" Diam, 1/2" Drill, 4" OAL, 1" Min Embedment Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668928
MFR #00077891

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.33/each for your price

Overview

Mfr description
00077891 00077891 TAPER-BOLT 1/2 X 4 MAD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Taper bolt concrete anchors are vibration-resistant anchors used in concrete
  • They have an expander nut that allows the anchor to fit in bottomless and differently sized holes.

Specifications

  • Drill Size
    1/2 in
  • Diameter
    1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Minimum Embedment
    2-3/8 in
  • Overall Length
    4 in
  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Type
    Taper Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought