Motion
00077941

Made in USA
00077941

5/8" Diam, 5/8" Drill, 7" OAL, 2" Min Embedment Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668934
MFR #00077941
List Price$20.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00077941

5/8" Diam, 5/8" Drill, 7" OAL, 2" Min Embedment Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668934
MFR #00077941

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.03/each for your price

Overview

Mfr description
00077941 00077941 TAPER-BOLT 5/8 X 7 MAD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Taper bolt concrete anchors are vibration-resistant anchors used in concrete
  • They have an expander nut that allows the anchor to fit in bottomless and differently sized holes.

Specifications

  • Drill Size
    5/8 in
  • Diameter
    5/8 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Minimum Embedment
    2-7/8 in
  • Overall Length
    7 in
  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Type
    Taper Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text