Motion
00077958

Made in USA
00077958

3/4" Diam, 3/4" Drill, 4-1/8" OAL, Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668936
MFR #00077958
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00077958

3/4" Diam, 3/4" Drill, 4-1/8" OAL, Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668936
MFR #00077958

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00077958 00077958 TAPER-BOLT 3/4 X 4 1/8
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Taper bolt concrete anchors are vibration-resistant anchors used in concrete
  • They have an expander nut that allows the anchor to fit in bottomless and differently sized holes.

Specifications

  • Drill Size
    3/4 in
  • Diameter
    3/4 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Minimum Embedment
    3-3/8 in
  • Overall Length
    4-1/8 in
  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Type
    Taper Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text