Motion
00078006

Made in USA
00078006

1" Diam, 1" Drill, 7-1/4" OAL, Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668943
MFR #00078006
Price$49.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00078006

1" Diam, 1" Drill, 7-1/4" OAL, Taper Bolt Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, Hex Head, Hex Drive
MI ITEM #11668943
MFR #00078006

Mfr description
00078006 00078006 TAPER-BOLT 1 X 7 1/4 M
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Taper bolt concrete anchors are vibration-resistant anchors used in concrete
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.13/each

Specifications

Dimensions

  • Diameter
    1 in
  • Drill Size
    1 in
  • Minimum Embedment
    4-5/8 in
  • Overall Length
    7-1/4 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Material
    Steel
  • Material Grade
    Grade 5
  • Type
    Taper Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)