Motion
00081703

Made in USA
00081703

2" Wide x 48" OAL, 80 Grit, Zirconia Alumina Abrasive Belt; Zirconia Alumina, Medium, Coated, X Weighted Cloth Backing
Mi Item #11668958
MFR #00081703
Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00081703

2" Wide x 48" OAL, 80 Grit, Zirconia Alumina Abrasive Belt; Zirconia Alumina, Medium, Coated, X Weighted Cloth Backing
Mi Item #11668958
MFR #00081703

Mfr description
00081703 00081703 2 X 48 80 GRIT ZIRCONI
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings, and some stainless steels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.58/each

Specifications

Dimensions

  • Belt Length
    48 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grade
    Medium
  • Grit Number
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)