Motion
00081711

Made in USA
00081711

2" Wide x 48" OAL, 24 Grit, Zirconia Alumina Abrasive Belt; Zirconia Alumina, Very Coarse, Coated, X Weighted Cloth Backing
MI ITEM #11668960
MFR #00081711
Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00081711

2" Wide x 48" OAL, 24 Grit, Zirconia Alumina Abrasive Belt; Zirconia Alumina, Very Coarse, Coated, X Weighted Cloth Backing
MI ITEM #11668960
MFR #00081711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.40/each

Specifications

Dimensions

  • Belt Length
    48 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grade
    Very Coarse
  • Grit Number
    24

Overview

Mfr description
00081711 00081711 2 X 48 24 GRIT ZIRCONI
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings, and some stainless steels.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought