1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00081828
4" Wide x 36" OAL, 80 Grit, Zirconia Alumina Abrasive Belt; Zirconia Alumina, Medium, Coated
Mi Item #
11668975
MFR #
00081828
Price
$11.38
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
Made in USA 00081828
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00081828
4" Wide x 36" OAL, 80 Grit, Zirconia Alumina Abrasive Belt; Zirconia Alumina, Medium, Coated
Mi Item #
11668975
MFR #
00081828
Mfr description
00081828 00081828 4 X 36 80 GRIT ZIRCONI
Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings, and some stainless steels.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.38
/each
Add to Cart
Specifications
Dimensions
Belt Length
36 in
Belt Width
4 in
Details
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Grade
Medium
Grit Number
80
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items