Motion
00082008

Made in USA
00082008

2-1/2" Wide x 60" OAL, 80 Grit, Zirconia Alumina Abrasive Belt; Zirconia Alumina, Medium, Coated, X Weighted Cloth Backing
MI ITEM #11669000
MFR #00082008
List Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00082008

2-1/2" Wide x 60" OAL, 80 Grit, Zirconia Alumina Abrasive Belt; Zirconia Alumina, Medium, Coated, X Weighted Cloth Backing
MI ITEM #11669000
MFR #00082008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.80/each for your price

Overview

Mfr description
00082008 00082008 2-1/2 X 60 80 GRIT ZIR
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings, and some stainless steels.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Belt Length
    60 in
  • Belt Width
    2-1/2 in
  • Backing Material
    Cloth
  • Grade
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought