Motion
00085027

Made in USA
00085027

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;2MT Morse Taper, 4-3/16" OAL
Mi Item #11669004
MFR #00085027
Price$108.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00085027

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;2MT Morse Taper, 4-3/16" OAL
Mi Item #11669004
MFR #00085027

Mfr description
00085027 00085027 NO.2 MORSE TAPER CARBI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.83/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    4-3/16 in
  • Shank Taper Size
    2MT
  • Tip Diameter
    5/16 in

Details

  • Carbide Tipped
    Yes
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)