Motion
00085035

Made in USA
00085035

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;3MT Morse Taper, 5-1/4" OAL
MI ITEM #11669005
MFR #00085035
List Price$192.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00085035

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;3MT Morse Taper, 5-1/4" OAL
MI ITEM #11669005
MFR #00085035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$192.23/each for your price

Overview

Mfr description
00085035 00085035 NO.3 MORSE TAPER CARBI

Specifications

  • Overall Length
    5-1/4 in
  • Product Types
    Dead Centers
  • Carbide Tipped
    Yes
  • Included Angle
    60 °
  • Point Style
    Standard Point
  • Shank Taper Size
    3MT
  • Shank Type
    Morse Taper
  • Tip Diameter
    1/2 in
  • Center Type
    Solid Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought