Motion
00085571

Made in USA
00085571

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;B&S 7 Brown & Sharpe Taper, 4-1/2" OAL
Mi Item #11669009
MFR #00085571
Price$133.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00085571

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;B&S 7 Brown & Sharpe Taper, 4-1/2" OAL
Mi Item #11669009
MFR #00085571

Mfr description
00085571 00085571 NO.7 BROWN & SHARPE C/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.15/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    4-1/2 in
  • Shank Taper Size
    B&S 7
  • Tip Diameter
    5/16 in

Details

  • Carbide Tipped
    Yes
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Brown & Sharpe Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)