Motion
00085597

Made in USA
00085597

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;B&S 9 Brown & Sharpe Taper, 6" OAL
MI ITEM #11669012
MFR #00085597
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00085597

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;B&S 9 Brown & Sharpe Taper, 6" OAL
MI ITEM #11669012
MFR #00085597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00085597 00085597 NO.9 BROWN & SHARPE CA

Specifications

  • Overall Length
    6 in
  • Product Types
    Dead Centers
  • Carbide Tipped
    Yes
  • Included Angle
    60 °
  • Point Style
    Standard Point
  • Shank Taper Size
    B&S 9
  • Shank Type
    Brown & Sharpe Taper
  • Tip Diameter
    1/2 in
  • Center Type
    Solid Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text