Motion
00085605

Made in USA
00085605

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;B&S 10 Brown & Sharpe Taper, 8-17/32" OAL
MI ITEM #11669013
MFR #00085605
Price$364.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00085605

Carbide-Tipped Alloy Steel Standard Point Solid Dead Center;B&S 10 Brown & Sharpe Taper, 8-17/32" OAL
MI ITEM #11669013
MFR #00085605

Mfr description
00085605 00085605 NO.10 BROWN & SHARPE C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$364.70/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    8-17/32 in
  • Shank Taper Size
    B&S 10
  • Tip Diameter
    1/2 in

Details

  • Carbide Tipped
    Yes
  • Center Type
    Solid Center
  • Point Style
    Standard Point
  • Product Types
    Dead Centers
  • Shank Type
    Brown & Sharpe Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)