Motion
00095273

Made in USA
00095273

9/16" Diam, 9/16" Drill, 1-1/2" OAL, Four Way Expansion Concrete Anchor-Grade 5 Alloy Steel, Zinc-Plated Finish, Hex Nut Head, Hex Drive
Mi Item #11669034
MFR #00095273
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00095273

9/16" Diam, 9/16" Drill, 1-1/2" OAL, Four Way Expansion Concrete Anchor-Grade 5 Alloy Steel, Zinc-Plated Finish, Hex Nut Head, Hex Drive
Mi Item #11669034
MFR #00095273

Mfr description
00095273 00095273 FORWAY 5/16 MADE IN US
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Four-way expansion concrete anchors are used in solid or hollow masonry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Diameter
    9/16 in
  • Drill Size
    9/16 in
  • Overall Length
    1-1/2 in
  • Thread Size
    5/16-18

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Nut
  • Material
    Alloy Steel
  • Material Grade
    Grade 5
  • Type
    Four Way Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)