Motion
00095315

Made in USA
00095315

1-1/4" Diam, 1-1/4" Drill, 3-1/8" OAL, Four Way Expansion Concrete Anchor-Grade 5 Alloy Steel, Zinc-Plated Finish, Hex Nut Head, Hex Drive
MI ITEM #11669040
MFR #00095315
List Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00095315

1-1/4" Diam, 1-1/4" Drill, 3-1/8" OAL, Four Way Expansion Concrete Anchor-Grade 5 Alloy Steel, Zinc-Plated Finish, Hex Nut Head, Hex Drive
MI ITEM #11669040
MFR #00095315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.50/each for your price

Overview

Mfr description
00095315 00095315 FORWAY 3/4 MADE IN USA
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Four-way expansion concrete anchors are used in solid or hollow masonry
  • They expand behind the surface in four directions and are ideal for high-vibration applications.

Specifications

  • Drill Size
    1-1/4 in
  • Diameter
    1-1/4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 5
  • Overall Length
    3-1/8 in
  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Nut
  • Type
    Four Way Expansion
  • Thread Size
    3/4-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought